Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Rite-Temp Valve Trim With L

  • Mfr # TS14423-4-BV

  • Zoro # G8848145


product price: $463.83
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Includes
Handles
Compliance
ADA Compliant
Height (In.)
6-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14423-4-BV
Zoro #
G8848145
UPC #
885612362896
Country of Origin
China

Dimensions

Height (In.)
6-13/16 in
Width (In.)
6-13/16 in

Details

Item
Purist Rite-Temp Valve Trim With L
Mounting Type
Wall Mounted
Material
Brass
Includes
Handles
Compliance
ADA Compliant
Color
Vibrant Brushed Bronze

Description

Purist Rite-Temp Valve Trim With L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.