Zoro Homepage

Purist Rite-Temp valve trim with push-button diverter and lever handle

  • Mfr # T14501-4-BGP

  • Zoro # G621666644


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Length
6.02 in
Material
Brass
Finish
Vibrant Brushed Graphite
Width
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14501-4-BGP
Zoro #
G621666644
UPC #
195711193056
Country of Origin
United States

Dimensions

Length
6.02 in
Width
6.5 in
Height
6.5 in

Details

Material
Brass
Finish
Vibrant Brushed Graphite
Item
Shower Trim & Valves

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower with its bold shape and single lever handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.