Zoro Homepage

Purist Robe Hook

  • Mfr # 14443-AF

  • Zoro # G312377491


product price: $113.32
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Bar Length
1.75 in
Material
Metal
Width
1.88 in
Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14443-AF
Zoro #
G312377491
UPC #
87206870446
Country of Origin
Unknown

Dimensions

Bar Length
1.75 in
Width
1.88 in
Height
1.88 in

Details

Finish
Vibrant French Gold
Material
Metal

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. With a round profile, this robe hook offers a simple silhouette and convenient place to hang your robe, towel, or clothing in the bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.