Zoro Homepage

Purist Robe hook

  • Mfr # 14443-BGP

  • Zoro # G721666032


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Material
Metal
Height
1.88 in
Width
1.88 in
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14443-BGP
Zoro #
G721666032
UPC #
195711219299
Country of Origin
China

Dimensions

Height
1.88 in
Width
1.88 in
Length
1.75 in

Details

Finish
Vibrant Brushed Graphite
Material
Metal
Item
Bathroom Accessories

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. With a round profile, this robe hook offers a simple silhouette and convenient place to hang your robe, towel, or clothing in the bathroom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.