
Purist Robe Hook
Mfr # 14443-BV
Zoro # G7700960
product price: $113.32
/ea
Free Shipping & Returns
Key Features
Number of Hooks
1
Collection
Purist
Depth
1-3/4 in
Height
1-7/8 in
Color
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14443-BV
Zoro #
G7700960
UPC #
650531815125
Country of Origin
China
Dimensions
Depth
1-3/4 in
Height
1-7/8 in
Width (In.)
1-7/8 in
Details
Item
Purist Robe Hook
Number of Hooks
1
Collection
Purist
Color
Vibrant Brushed Bronze
Mounting
Wall Mounted
Material
Metal
Includes
Installation Hardware
Type
Single Hook
Features
Concealed Screws
Description
Purist Robe Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.