Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Robe Hook

  • Mfr # 14443-TT

  • Zoro # G608449338


product price: $125.06
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Metal
Height
1.875 in
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14443-TT
Zoro #
G608449338
UPC #
195711020482
Country of Origin
Unknown

Dimensions

Width
1.875 in
Height
1.875 in
Length
1.75 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. With a round profile, this robe hook offers a simple silhouette and convenient place to hang your robe, towel, or clothing in the bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.