Zoro Homepage

Purist R/T B&S Trm/Crs Hdls, 35-Deg Spt

  • Mfr # T14420-3-2MB

  • Zoro # G101231614


product price: $1,161.37
/ea
Free Shipping & Returns

Key Features

ADA Compliance
No
Number of Handles
1
Material
Brass
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
2.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14420-3-2MB
Zoro #
G101231614
UPC #
885612740830
Country of Origin
Unknown

Details

ADA Compliance
No
Number of Handles
1
Material
Brass
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balanced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.