Zoro Homepage

Purist R/T B&S Trm/Crs Hdls, 35-Deg Spt

  • Mfr # T14420-3-BV

  • Zoro # G801196411


product price: $1,161.37
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Length
10-5/8 in
Height (In.)
6-1/2 in
Width (In.)
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14420-3-BV
Zoro #
G801196411
UPC #
087206995811
Country of Origin
Unknown

Dimensions

Length
10-5/8 in
Height (In.)
6-1/2 in
Width (In.)
6-1/2 in

Details

Finish
Vibrant Brushed Bronze

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower valve trim creates a sophisticated, unified look in your shower with a cross handle, spout and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.