
Purist R/T B&S Trm/Crs Hdls, 35-Deg Spt
Mfr # T14420-3G-2MB
Zoro # G101261963
product price: $1,161.37
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Modern Brass
Material
Brass
Standards
ASME A112.18.1; CA Drought Compliant; ASME, CSA; WaterSense Certified
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Mounting
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14420-3G-2MB
Zoro #
G101261963
UPC #
885612881540
Country of Origin
Unknown
Dimensions
Spout Length
8-1/16 in
Details
Finish
Vibrant Brushed Modern Brass
Material
Brass
Standards
ASME A112.18.1; CA Drought Compliant; ASME, CSA; WaterSense Certified
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Mounting
Wall Mounted
Flow Rate (GPM)
1.75
Valve Type
Pressure Balanced
Handle Type
Cross
Number Of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.