Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist R/T B&S Trm/Crs Hdls, 35-Deg Spt

  • Mfr # T14420-3G-BN

  • Zoro # G401231628


product price: $1,161.37
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gallons-per-minute
Valve Type
Pressure Balanced
Material
Brass
Number Of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14420-3G-BN
Zoro #
G401231628
UPC #
885612781703
Country of Origin
Unknown

Details

Flow Rate
1.75 gallons-per-minute
Finish
Brushed Nickel
Valve Type
Pressure Balanced
Material
Brass
Number Of Handles
1

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower valve trim creates a sophisticated, unified look in your shower with a cross handle, spout and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.