
Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt
Mfr # T14420-4G-BV
Zoro # G501196391
product price: $1,161.37
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Vibrant Brushed Bronze
Material
Brass
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Compliance
CA Drought Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14420-4G-BV
Zoro #
G501196391
UPC #
885612793188
Country of Origin
Unknown
Details
Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Finish
Vibrant Brushed Bronze
Material
Brass
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Compliance
CA Drought Compliant
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Flow (GPM)
1.75
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower valve trim creates a sophisticated, unified look in your shower with a lever handle, spout and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.