Zoro Homepage

Purist R/T B&S Trm/Lvr Hdls, 90-Deg Spt

  • Mfr # T14421-4-SN

  • Zoro # G701196320


product price: $1,161.37
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Polished Nickel
Material
Brass
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Flow (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14421-4-SN
Zoro #
G701196320
UPC #
087206772191
Country of Origin
Unknown

Details

Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Finish
Polished Nickel
Material
Brass
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Flow (GPM)
2.5
Color
Vibrant Polished Nickel
Compliance
ADA Compliant

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower faucet trim creates a sophisticated, unified look in your shower with a lever handle, spout, and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.