Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist R/T Vlv Trim W/Diverter, Crs Hdl

  • Mfr # T14501-3-SN

  • Zoro # G201213190


product price: $477.75
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Material
Brass
Height (In.)
6.5 in.
Standards
ASME, CSA
Width (In.)
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14501-3-SN
Zoro #
G201213190
UPC #
885612431660
Country of Origin
Unknown

Dimensions

Height (In.)
6.5 in.
Width (In.)
6.5 in.

Details

Finish
Vibrant Polished Nickel
Material
Brass
Standards
ASME, CSA

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower with its bold shape and single cross handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.