
Purist Secondary Pullout, 1 Hole 3-5/8 in W, 9-7/8 in H, Deck Mounted
Mfr # 7506-VS
Zoro # G8636063
product price: $700.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506-VS
Zoro #
G8636063
UPC #
650531931689
Country of Origin
China
Dimensions
Height
9-7/8 in
Width
3-5/8 in
Hole Dia.
1-5/16 in
Spout Height
7-7/16 in
Spout Length
7 in
Details
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever
Mounting Type
Deck Mounted
Item
Purist Secondary Pullout
Standards
ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; NSF, CSA
Features
Pullout Spray; Water Efficient
Material
Brass
Color
Vibrant Stainless
Includes
Handle; Valve
Faucet Type
Kitchen Faucet
Compliance
Low Lead Compliant
Series
Purist
Water Connection
3/8 in Compression
Green Environmental Attribute
Eco Friendly
Valve Type
Ceramic Disc
Handle Material
Metal
Description
Purist Secondary Pullout
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.