Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Secondary Pullout

  • Mfr # 7506-BV

  • Zoro # G208589786


product price: $772.12
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length (In.)
7 in
Height
9.875 in
Material
Brass/Plastic
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506-BV
Zoro #
G208589786
UPC #
195711028624
Country of Origin
Unknown

Dimensions

Width
2 in
Length (In.)
7 in
Height
9.875 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass/Plastic
Standards
ADA Compliant

Description

Designed to accommodate an extra-thick counter, this Purist bar or prep sink faucet combines a strong architectural form and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier. This faucet is ideal for an entertainment area, kitchen island, or prep sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.