Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Secondary Pullout

  • Mfr # 7506-TT

  • Zoro # G008589771


product price: $852.00
/ea
Free Shipping & Returns

Key Features

Standards
ADA Compliant
Width
2 in
Material
Brass/Plastic
Height
9.875 in
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506-TT
Zoro #
G008589771
UPC #
195711028662
Country of Origin
Unknown

Dimensions

Width
2 in
Height
9.875 in
Length (In.)
7 in

Details

Finish
Vibrant Titanium
Standards
ADA Compliant
Material
Brass/Plastic

Description

Designed to accommodate an extra-thick counter, this Purist bar or prep sink faucet combines a strong architectural form and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier. This faucet is ideal for an entertainment area, kitchen island, or prep sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.