
Purist Secondary Swing Spout Without
Mfr # 7509-SN
Zoro # G8834075
product price: $683.43
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Polished Nickel
Height (In.)
9.875 in
Mounting Type
Single Hole
Width (In.)
2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7509-SN
Zoro #
G8834075
UPC #
650531931795
Country of Origin
China
Dimensions
Height (In.)
9.875 in
Width (In.)
2 in
Details
Item
Purist Secondary Swing Spout Without
Finish
Vibrant Polished Nickel
Mounting Type
Single Hole
Material
Metal
Description
Purist Secondary Swing Spout Without
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.