Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Secondary Swing Spout, Wo/Spray

  • Mfr # 7509-BV

  • Zoro # G908659369


product price: $734.06
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ADA Compliant
Length
6 in
Height
9.875 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-BV
Zoro #
G908659369
UPC #
195711016171
Country of Origin
Unknown

Dimensions

Length
6 in
Height
9.875 in
Width
2 in

Details

Material
Brass
Finish
Vibrant Brushed Bronze
Standards
ADA Compliant

Description

Designed to accommodate an extra-thick counter, this Purist bar sink faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the side lever handle controls temperature and flow. This faucet is ideal for an entertainment area, kitchen island, or prep sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.