Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Semi-Pro Kitchen Faucet

  • Mfr # 24982-BV

  • Zoro # G808584396


product price: $831.93
/ea
Free Shipping & Returns

Key Features

Width
2.25 in
Length (In.)
10.0625 in
Material
Zinc
Height
23.8125 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24982-BV
Zoro #
G808584396
UPC #
195711015266
Country of Origin
Unknown

Dimensions

Width
2.25 in
Length (In.)
10.0625 in
Height
23.8125 in

Details

Finish
Vibrant Brushed Bronze
Material
Zinc
Standards
ADA Compliant

Description

Complete kitchen tasks with more ease and efficiency. This Purist kitchen faucet combines a strong architectural form with features adapted from the busiest professional kitchens. The three-function sprayhead lets you cycle through a range of tasks at the touch of a button: an aerated stream for rinsing, Sweep spray for cleaning, and Boost function for fast filling of pots and pitchers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.