Zoro Homepage

Purist Shower arm and flange

  • Mfr # 933-BGP

  • Zoro # G921665569


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4 in
Finish
Vibrant Brushed Graphite
Material
Metal
Length
7.75 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-BGP
Zoro #
G921665569
UPC #
195711191977
Country of Origin
United States

Dimensions

Height (In.)
4 in
Length
7.75 in

Details

Finish
Vibrant Brushed Graphite
Material
Metal
Item
Shower Fittings
Standards
ASME A112.18.1/CSA B125.1

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.