Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Shower Arm & Flange

  • Mfr # 933-2MB

  • Zoro # G701247251


product price: $257.96
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Vibrant Brushed Modern Brass
Material
Metal
Includes
Installation Hardware
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-2MB
Zoro #
G701247251
UPC #
885612737847
Country of Origin
Unknown

Dimensions

Length
8-3/8 in
Height (In.)
2-1/16 in

Details

Item
Shower Arm and Flange
Mounting Type
Wall Mounted
Finish
Vibrant Brushed Modern Brass
Material
Metal
Includes
Installation Hardware
Connection
1/2" NPT
Color
Vibrant Brushed Moderne Brass

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.