Zoro Homepage

Purist Shower Arm & Flange

  • Mfr # 933-TT

  • Zoro # G408455201


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Metal
Length
7.75 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-TT
Zoro #
G408455201
UPC #
195711014573
Country of Origin
Unknown

Dimensions

Length
7.75 in
Height (In.)
4 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.