
Purist Shower Trim-Cross
Mfr # TS14422-3-2MB
Zoro # G701212969
product price: $891.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Flow Rate (GPM)
2.5
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Valve Type
Pressure Balanced
Mounting
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS14422-3-2MB
Zoro #
G701212969
UPC #
885612740939
Country of Origin
Unknown
Details
Finish
Vibrant Brushed Modern Brass
Material
Brass
Flow Rate (GPM)
2.5
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Valve Type
Pressure Balanced
Mounting
Wall Mounted
ADA Compliant
Yes
Handle Type
Cross
Number Of Handles
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.