Zoro Homepage

Purist Shower Trim-Cross

  • Mfr # TS14422-3-SN

  • Zoro # G201213107


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Polished Nickel
Height
5-5/16 in
Length (In.)
10-5/8 in
Overall Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14422-3-SN
Zoro #
G201213107
UPC #
885612377494
Country of Origin
Unknown

Dimensions

Height
5-5/16 in
Length (In.)
10-5/8 in
Overall Width
6-1/2 in

Details

Color/Finish
Vibrant Polished Nickel

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.