Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Shower Trim-Cross

  • Mfr # TS14422-3G-AF

  • Zoro # G708458209


product price: $818.10
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
5.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14422-3G-AF
Zoro #
G708458209
UPC #
195711041760
Country of Origin
Unknown

Dimensions

Height
5.3125 in

Details

Material
Brass
Finish
Vibrant French Gold

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.