Zoro Homepage

Purist Shower Trim-Cross

  • Mfr # TS14422-3G-SN

  • Zoro # G801213057


product price: $818.10
/ea
Free Shipping & Returns

Key Features

Material
Brass
Handle Type
Cross
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Standards
CA Drought Compliant
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14422-3G-SN
Zoro #
G801213057
UPC #
885612793263
Country of Origin
Unknown

Details

Finish
Vibrant Polished Nickel
Material
Brass
Handle Type
Cross
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Standards
CA Drought Compliant
Flow Rate (GPM)
1.75
Valve Type
Pressure Balanced
Mounting
Wall Mounted
Number Of Handles
1

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.