Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Shower Trim, Less Head-Cross

  • Mfr # TLS14422-3-BV

  • Zoro # G701213195


product price: $674.92
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ANSI, ASME, CSA
Color
Vibrant Brushed Bronze
Valve Type
Pressure Balanced
Number Of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS14422-3-BV
Zoro #
G701213195
UPC #
885612362858
Country of Origin
Unknown

Details

Finish
Vibrant Brushed Bronze
Material
Brass
Standards
ANSI, ASME, CSA
Color
Vibrant Brushed Bronze
Valve Type
Pressure Balanced
Number Of Handles
1

Description

Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with cross handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.