Zoro Homepage

Purist Shower Trim, Less Head-Cross

  • Mfr # TLS14422-3-CP

  • Zoro # G201212889


product price: $465.45
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting
Wall Mounted
Connection Size
1/2 in
Spout Length
5-1/4 in
Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS14422-3-CP
Zoro #
G201212889
UPC #
885612362834
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Spout Length
5-1/4 in

Details

Material
Brass
Mounting
Wall Mounted
Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
Handle Type
Cross
Connection
NPT
Valve Type
Pressure Balanced
Color/Finish
Polished Chrome
ADA Compliant
Yes
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA
Number Of Handles
1

Description

Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with cross handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.