
Purist Shower Trim, Less Head-Cross
Mfr # TLS14422-3-SN
Zoro # G401212832
product price: $674.92
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting
Wall Mounted
Connection Size
1/2 in
Handle Type
Cross
Color/Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS14422-3-SN
Zoro #
G401212832
UPC #
885612362865
Country of Origin
Unknown
Dimensions
Connection Size
1/2 in
Spout Length
5-1/4 in
Details
Material
Brass
Mounting
Wall Mounted
Handle Type
Cross
Color/Finish
Vibrant Polished Nickel
Connection
NPT
Valve Type
Pressure Balanced
ADA Compliant
Yes
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA
Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
Number Of Handles
1
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with cross handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.