
Purist Shower Trim-Lever
Mfr # TS14422-4G-2MB
Zoro # G201212827
product price: $818.10
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Mounting
Wall Mounted
Flow Rate (GPM)
1.75
Valve Type
Pressure Balanced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS14422-4G-2MB
Zoro #
G201212827
UPC #
885612881571
Country of Origin
Unknown
Details
Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Mounting
Wall Mounted
Flow Rate (GPM)
1.75
Valve Type
Pressure Balanced
Standards
CA Drought Compliant
Handle Type
Lever
Number Of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.