
Purist Shower Trim-Lever
Mfr # TS14422-4G-BN
Zoro # G101213313
product price: $818.10
/ea
Free Shipping & Returns
Key Features
Valve Type
Pressure Balanced
Flow Rate (GPM)
1.75 GPM
Number of Handles
1
Finish
Brushed Nickel
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS14422-4G-BN
Zoro #
G101213313
UPC #
885612781710
Country of Origin
Unknown
Details
Valve Type
Pressure Balanced
Flow Rate (GPM)
1.75 GPM
Number of Handles
1
Finish
Brushed Nickel
ADA Compliance
No
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.