
Purist Shower Trim-Lever
Mfr # TS14422-4G-CP
Zoro # G901213346
product price: $564.18
/ea
Free Shipping & Returns
Key Features
Material
Brass
Mounting
Wall Mounted
Standards
CA Drought Compliant
Flow Rate (GPM)
1.75 GPM
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS14422-4G-CP
Zoro #
G901213346
UPC #
885612778420
Country of Origin
Unknown
Details
Finish
Polished Chrome
Material
Brass
Mounting
Wall Mounted
Standards
CA Drought Compliant
Flow Rate (GPM)
1.75 GPM
Handle Type
Lever
Includes
Handles; Shower Arm; Shower Head; Valve Trim
Valve Type
Pressure Balanced
Number Of Handles
1
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and water-saving showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.