Zoro Homepage

Purist Single Control Bidet Faucet

  • Mfr # 14434-4A-AF

  • Zoro # G314539750


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.25 in
Color
Gold
Finish
Vibrant French Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14434-4A-AF
Zoro #
G314539750
UPC #
650531149923
Country of Origin
Unknown

Dimensions

Overall Width
2.25 in

Details

Color
Gold
Finish
Vibrant French Gold

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bidet faucet highlights a single, ergonomic lever handle.


  • • One-piece, self-contained ceramic disc valve allows both volume and temperature control
  • • High-temperature limit setting for added safety
  • • Available with straight handle
  • • Pop-up drain with lift rod and tailpiece
  • • 4-1/4" (108 mm) swivel spray spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.