Zoro Homepage

Purist Single Control Lav Faucet

  • Mfr # 14402-4A-TT

  • Zoro # G508439156


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in
Length
5.5 in
Height
7.75 in
Finish
Vibrant Titanium
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14402-4A-TT
Zoro #
G508439156
UPC #
195711004079
Country of Origin
Unknown

Dimensions

Width
2.25 in
Length
5.5 in
Height
7.75 in

Details

Finish
Vibrant Titanium
Body Material
Brass
Standards
WaterSense Listed; ADA Compliant

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist bathroom sink faucet has a single, straight lever handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.