Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Single Control Lav Faucet

  • Mfr # 14404-4A-BL

  • Zoro # G801197234


product price: $995.06
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
2-1/4 in
Overall Height (In.)
12 in
Color/Finish
Matte Black
Overall Length (In.)
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14404-4A-BL
Zoro #
G801197234
UPC #
885612584274
Country of Origin
Unknown

Dimensions

Overall Width (In.)
2-1/4 in
Overall Height (In.)
12 in
Overall Length (In.)
6-1/4 in

Details

Color/Finish
Matte Black

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this tall bathroom sink faucet features a high spout, ideal for vessel sinks or sinks without faucet holes. The straight, ergonomic lever handle offers easy operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.