Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Single Control Lav Faucet

  • Mfr # 14404-4A-SN

  • Zoro # G101197293


product price: $995.06
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Finish
Polished Nickel
Material
Brass
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14404-4A-SN
Zoro #
G101197293
UPC #
650531149855
Country of Origin
Unknown

Dimensions

Thickness
2 in
Height
12 in

Details

Finish
Polished Nickel
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this tall bathroom sink faucet features a high spout, ideal for vessel sinks or sinks without faucet holes. The straight, ergonomic lever handle offers easy operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.