Zoro Homepage

Purist Single-handle bar sink faucet

  • Mfr # 7509-BGP

  • Zoro # G721665585


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Mounting
Deck-Mount
Body Material
Brass
Height
9.88 in
Finish
Vibrant Brushed Graphite
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-BGP
Zoro #
G721665585
UPC #
195711193926
Country of Origin
United States

Dimensions

Height
9.88 in

Details

Mounting
Deck-Mount
Body Material
Brass
Finish
Vibrant Brushed Graphite
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets

Description

Designed to accommodate an extra-thick counter, this KOHLER Purist bar sink faucet combines a strong architectural form and simple-to-use features. The high-arch swing deck-mount bar sink faucet spout maneuvers easily around large cookware, while the side lever handle controls temperature and flow. This faucet is ideal for an entertainment area, kitchen island, or prep sink.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.