
Purist Single-handle bathroom sink faucet with Straight Lever handle, 1.2 gpm
Mfr # 14402-4A-AF
Zoro # G621666255
product price:Â $686.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Width
2.24 in
Height
7.76 in
Length
5.51 in
Color
Vibrant French Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14402-4A-AF
Zoro #
G621666255
UPC #
650531149640
Country of Origin
United States
Dimensions
Width
2.24 in
Height
7.76 in
Length
5.51 in
Details
Application
Residential
Color
Vibrant French Gold
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist bathroom sink faucet has a single, straight lever handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.