Purist Single-handle bathroom sink faucet with Straight Lever handle, 1.2 gpm

  • Mfr # 14402-4A-BGP

  • Zoro # G521665983


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Width
2.24 in
Length
5.51 in
Material
Brass
Color
Vibrant Brushed Graphite
Height
7.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14402-4A-BGP
Zoro #
G521665983
UPC #
195711189165
Country of Origin
United States

Dimensions

Width
2.24 in
Length
5.51 in
Height
7.76 in

Details

Material
Brass
Color
Vibrant Brushed Graphite
Application
Residential

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist bathroom sink faucet has a single, straight lever handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.