
Purist Single-handle kitchen sink faucet
Mfr # 7507-BGP
Zoro # G221665566
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11.38 in
Overall Length
8 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Typical Application
Residential
Drain Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7507-BGP
Zoro #
G221665566
UPC #
195711189172
Country of Origin
United States
Dimensions
Overall Height
11.38 in
Overall Length
8 in
Overall Width
2 in
Details
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Typical Application
Residential
Drain Style
Contemporary
Material
Brass
Mounting Type
Deck-Mount
Finish
Vibrant Brushed Graphite
Description
Designed to accommodate extra-thick counters, this KOHLER Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing deck-mount kitchen faucet spout maneuvers easily around large cookware, while the side lever handle controls temperature and flow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.