Zoro Homepage

Purist Single-handle kitchen sink faucet with side sprayer

  • Mfr # 7508-BGP

  • Zoro # G721665790


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Contemporary
Typical Application
Residential
Overall Length
8 in
Overall Height
11.38 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7508-BGP
Zoro #
G721665790
UPC #
195711254979
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
11.38 in
Overall Width
2 in

Details

Drain Style
Contemporary
Typical Application
Residential
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant
Mounting Type
Deck-Mount
Material
Brass
Finish
Vibrant Brushed Graphite

Description

Designed to accommodate extra-thick counters, this KOHLER Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing deck-mount kitchen faucet spout maneuvers easily around large cookware, while the side spray reaches down into the sink for more effective cleaning and up-close tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.