
Purist Single-Hole Kitchen Sink Faucet With 8" Spout
Mfr # 7507-SN
Zoro # G701198294
product price: $708.75
/ea
Free Shipping & Returns
Key Features
Spout Height
8.875 in
Mounting Type
Single Hole
Handle Material
Metal
Water Connection
3/8 in
Faucet Type
Kitchen Faucet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7507-SN
Zoro #
G701198294
UPC #
650531931719
Country of Origin
Unknown
Dimensions
Spout Height
8.875 in
Width
2 in
Height
11.375 in
Details
Mounting Type
Single Hole
Handle Material
Metal
Water Connection
3/8 in
Faucet Type
Kitchen Faucet
Finish
Vibrant Polished Nickel
Flow Rate
1.8 GPM
Number of Handles
1
Valve Type
Ceramic Disc
ADA Compliant
Yes
Material
Brass
Description
Designed to accommodate extra-thick counters, this Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the side lever handle controls temperature and flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.