Zoro Homepage

Purist Stacked Thermo Valve Trim

  • Mfr # T14489-4-BV

  • Zoro # G601213257


product price: $712.38
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material
Brass
Color
Vibrant Brushed Bronze
Width (In.)
7.25 in.
Height (In.)
9.125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14489-4-BV
Zoro #
G601213257
UPC #
650531582256
Country of Origin
Unknown

Dimensions

Width (In.)
7.25 in.
Height (In.)
9.125 in.

Details

Finish
Brushed Bronze
Material
Brass
Color
Vibrant Brushed Bronze

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. This valve trim echoes Purist's modern, minimalist style with a simple pair of stacked, ergonomic lever handles for easy control. Pair this trim with a MasterShower stacked thermostatic valve for precise water temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.