Zoro Homepage

Purist Stillness Wall-mount supply elbow with check valve

  • Mfr # 22172-BGP

  • Zoro # G821665751


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.5 in
Finish
Vibrant Brushed Graphite
Length
1.94 in
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22172-BGP
Zoro #
G821665751
UPC #
195711191984
Country of Origin
United States

Dimensions

Height (In.)
2.5 in
Length
1.94 in
Width (In.)
2.5 in

Details

Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Material
Brass
Standards
ASME A112.18.1/CSA B125.1

Description

Inspired by clean lines and minimalist design, the Purist and Stillness collections bring a contemporary touch to your bathroom. This Purist/Stillness wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.