Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Suspend Ceiling Mnt Kitchen Fct

  • Mfr # 29179-VS

  • Zoro # G108462684


product price: $3,023.43
/ea
Free Shipping & Returns

Key Features

Width
15 in
Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29179-VS
Zoro #
G108462684
UPC #
885612974532
Country of Origin
Unknown

Dimensions

Width
15 in
Length (In.)
18 in

Details

Finish
Vibrant Stainless

Description

From Kohler, a kitchen faucet that will transform how you feel about kitchen faucets the Purist Suspend ceiling-mount kitchen faucet. It will stand out. It will be the focal point in your kitchen. And it will be a statement piece to build around. The Purist Suspend kitchen faucet mounts from your ceiling and is out of your way until you want to use it. With its seven-foot braided hose, you have the freedom to move the sprayhead around your kitchen to fill a kettle on your stove or water a potted plant on your floor, eliminating the taxing chore of lifting heavy items in and out of your sink to fill or clean. Simple on/off operation and three spray functions are controlled by a remote puck that can be moved throughout the kitchen so its always where you need it. The Purist Suspend ceiling-mount faucet was designed for functionality. It was designed to make your tasks easier in the kitchen. But it will also be your kitchen reimagined.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.