Zoro Homepage

Purist Tall Single-Handle Bathroom Si

  • Mfr # 14404-4A-BV

  • Zoro # G8672725


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Height (In.)
12 in
Length
6-1/4 in
Width (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14404-4A-BV
Zoro #
G8672725
UPC #
650531149824
Country of Origin
China

Dimensions

Height (In.)
12 in
Length
6-1/4 in
Width (In.)
2-1/4 in

Details

Item
Purist Tall Single-Handle Bathroom Si
Finish
Vibrant Brushed Bronze

Description

Purist Tall Single-Handle Bathroom Si

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.