Purist Tall single-handle bathroom sink faucet with Lever handle, 1.2 gpm

  • Mfr # 14404-4A-BGP

  • Zoro # G221665672


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Length
6.26 in
Width
2.24 in
Finish
Vibrant Brushed Graphite
Height
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14404-4A-BGP
Zoro #
G221665672
UPC #
195711216601
Country of Origin
United States

Dimensions

Length
6.26 in
Width
2.24 in
Height
12.01 in

Details

Application
Residential
Finish
Vibrant Brushed Graphite
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this tall bathroom sink faucet features a high spout, ideal for vessel sinks or sinks without faucet holes. The straight, ergonomic lever handle offers easy operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.