Zoro Homepage

Purist Thermostatic Valve Trim

  • Mfr # T14488-3-2MB

  • Zoro # G501212893


product price: $506.40
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA
Color
Vibrant Brushed Moderne Brass
Height (In.)
6.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14488-3-2MB
Zoro #
G501212893
UPC #
885612737762
Country of Origin
Unknown

Dimensions

Height (In.)
6.375 in.
Width (In.)
6.375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA
Color
Vibrant Brushed Moderne Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.