Zoro Homepage

Purist Thermostatic Valve Trim

  • Mfr # T14488-3-BL

  • Zoro # G001213192


product price: $506.40
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Brass
Includes
Handles; Installation Hardware
Color
Matte Black
Height (In.)
6-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14488-3-BL
Zoro #
G001213192
UPC #
885612588067
Country of Origin
Unknown

Dimensions

Height (In.)
6-3/8 in
Width (In.)
6-3/8 in

Details

Item
Thermostatic Valve Trim
Mounting Type
Wall Mounted
Material
Brass
Includes
Handles; Installation Hardware
Color
Matte Black
Compliance
ADA Compliant
Standards
ASME A112.18.1; ASME, CSA

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.