
Purist Thermostatic Valve Trim
Mfr # T14488-3-BV
Zoro # G301212956
product price: $506.40
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Handles; Installation Hardware
Color
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T14488-3-BV
Zoro #
G301212956
UPC #
650531582232
Country of Origin
Unknown
Dimensions
Height (In.)
6-3/8 in
Width (In.)
6-3/8 in
Details
Item
Thermostatic Valve Trim
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Handles; Installation Hardware
Color
Vibrant Brushed Bronze
Standards
ASME A112.18.1; ASME, CSA
Compliance
ADA Compliant
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.